Shop All Wire Connectors
Lind Equipment
StaticSure Wall Mount, 22 ft. L, 4 in W
Mfr # LE600-20CG-2SL
Zoro # G8919075
product price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Length 22 ft
- IP Rating 65
- Depth 4 in
- Includes 2 ft Straight Cord with Lugs, 20 ft Coiled Cord with Large Truck Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind Equipment
- MFR # LE600-20CG-2SL
- Zoro # G8919075
- Country of Origin Canada
- Category Wire Connectors
Dimensions
Width | 4 in |
Length | 22 ft |
Depth | 4 in |
Length (Straight Wireway) | 22 ft |
Details
IP Rating | 65 |
Includes | 2 ft Straight Cord with Lugs, 20 ft Coiled Cord with Large Truck Clamp |
Safety Rating | cULus for Class 1, Div 1 and 2, Groups ABCD, Class 2, Div 1 and 2, Groups FG |
Ambient Temp. Range | -40 Degrees to 122 Degrees F |
Item | StaticSure Wall Mount |
Description
StaticSure Wall Mount, Includes 2 ft Straight Cord with Lugs, 20 ft Coiled Cord with Large Truck Clamp, IP Rating 65, Ambient Temp. Range -40 Degrees to 122 Degrees F, Length 22 ft, Width 4 in, Depth 4 in, Safety Rating cULus for Class 1, Div 1 and 2, Groups ABCD, Class 2, Div 1 and 2, Groups FG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON 031-8556-115 (CB1612SG)
- REMINGTON INDUSTRIES 22 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 50 ft Length (CMG2204-50)
- LEVITON Clamlite Plug 2Wire Blk (037-00101-2EP)
- TRIPLETT AC Line Splitter/GFCI Tester, 120V AC (ET200)
- LIND EQUIPMENT StaticSure Portable with Small Clamps (LE600-20CR-2SR)
- LIND EQUIPMENT StaticSure Unit, 6 in. L, 4 in. W, 4 in. D (LE600I)
- LIND EQUIPMENT StaticSure Portable with Large Clamps (LE600-20CG-2SG)
- LIND EQUIPMENT StaticSure Wall Mount, 20 ft. Coiled Cord (LE600-20CR-2SL)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 gy UL/CSA 5m (7000-08041-2100500)
- STEREN BNC Jack Panel Mount Solder Connector (200-148)
- HILLSDALE TERMINAL 16-14 H/S 3-Way, PK100 (40410)
- Lind Equipment Wire Connectors