Shop All Wire Connectors
Lind Equipment
StaticSure Unit, 6 in. L, 4 in. W, 4 in. D
Mfr # LE600I
Zoro # G8919111
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 6 in
- Depth 4 in
- Safety Rating cULus for Class 1, Div 1 and 2, Groups ABCD, Class 2, Div 1 and 2, Groups FG
- IP Rating 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind Equipment
- MFR # LE600I
- Zoro # G8919111
- Country of Origin Canada
- Category Wire Connectors
Dimensions
Width | 4 in |
Length | 6 in |
Depth | 4 in |
Length (Straight Wireway) | 6 in |
Details
Item | StaticSure Unit |
Safety Rating | cULus for Class 1, Div 1 and 2, Groups ABCD, Class 2, Div 1 and 2, Groups FG |
IP Rating | 65 |
Includes | Pair of U-Clamps is provided in the package, for mounting of the StaticSure Unit. |
Ambient Temp. Range | -40 Degrees to 122 Degrees F |
Description
StaticSure Unit, Includes Pair of U-Clamps is provided in the package, for mounting of the StaticSure Unit., IP Rating 65, Ambient Temp. Range -40 Degrees to 122 Degrees F, Length 6 in, Width 4 in, Depth 4 in, Safety Rating cULus for Class 1, Div 1 and 2, Groups ABCD, Class 2, Div 1 and 2, Groups FG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Photoelectric Sensor, Cylinder, Thru-Beam (OGS500)
- HAMMOND 19 in. RACKMOUNT, SWITCH, 6 ft. CRD (1583H12A1BKXRA)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (HD4812)
- SQUARE D Illuminated push-button head, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V (9001SKR9P35R)
- LIND EQUIPMENT StaticSure Wall Mount, 20 ft. Coiled Cord (LE600-20CR-2SL)
- LIND EQUIPMENT StaticSure Portable with Small Clamps (LE600-20CR-2SR)
- LIND EQUIPMENT StaticSure Wall Mount, 22 ft. L, 4 in W (LE600-20CG-2SL)
- LIND EQUIPMENT StaticSure Portable with Large Clamps (LE600-20CG-2SG)
- POWER FIRST Wire Connector, Blue, PK100 (5UYJ3)
- TRIPLETT IDC CONNECTOR, Yellow, Plastic (UYC-100PK)
- AEROQUIP Plier Connecting Tool (FT1357)
- Lind Equipment Wire Connectors & Disconnects