Shop All Electrical Wire & Cable
Lind Equipment
Small Clamp Assy with 20 ft Coiled Cable
Mfr # LE600-P-20CR
Zoro # G8919145
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. LE600I
- Includes 20 ft Coiled Cable with Small Drum Clamp and Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind Equipment
- MFR # LE600-P-20CR
- Zoro # G8919145
- Country of Origin Canada
- Category Electrical Wire & Cable
Details
Item | Small Clamp Assembly |
For Use With | Mfr. No. LE600I |
Includes | 20 ft Coiled Cable with Small Drum Clamp and Quick Connect |
Description
Small Clamp Assembly, Includes 20 ft Coiled Cable with Small Drum Clamp and Quick Connect, For Use With Mfr. No. LE600I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 1ft. 6 inL, Half Slottd, Stndrd (FS-500SS GR 18.00)
- AAON Digital Room Temperature Sensor (ASM01817)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 13.81 in H, 12 in W, 5.99 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1412HWPL2LG)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles, 1NO (AN19GN0T5E045)
- RADIX WIRE 18 AWG, UL 3257 Lead Wire, 19 Strand, 250C, 25kV, Nickel plated copper, SILICONE, Red, Sold by the FT (EDA18P019-T04)
- CHAINFLEX Data Cable, PVC, 0.31 in dia, Silver Gray (CF211-03-03-02)
- ANCOR Grey 18 AWG Tinned Copper Wire - 35' (180403)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. RD (R30R-0100)
- SOUTHWIRE Southwire 8BLK-STRX500 Stranded Building Wire, 8 AWG, 500 ft L, Black Nylon Sheath (8BLK-STRX500)
- CHAINFLEX 14 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-12)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-07-04-25)
- Lind Equipment Electrical Wire & Cable