Shop All Base-Mount and Tripod Work Lights
Lind Equipment
Rchrgbl, Battery/Corded, 6000lm, LED
Mfr # LE360LEDC-TR
Zoro # G803528289
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Job Site Lighting Tripod
- Power Source - Job Site Lighting Battery/Rechargeable
- Number of Lamp Heads 2
- Lumens 6000
- Voltage 90 to 277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind Equipment
- MFR # LE360LEDC-TR
- Zoro # G803528289
- Country of Origin Canada
- Category Base-Mount and Tripod Work Lights
Dimensions
Max. Extension Height | 12 in |
Housing Dia. | Shade -6.5 in |
Overall Height | 12 in |
Maximum Height Adjustment | 12 in |
Head Diameter | 6.5 in |
Manufacturer Warranty Length | 3 yr |
Description
Rechargable, Durable, Rugged, Power Source Battery and Corded, Battery Chemistry Lithium Ion, Maximum Run Time 25 hr, Maximum Brightness 6,000 lm, Number of Brightness Levels 1, Power Cord Length Not Applicable, Operating Voltage 90 to 277V AC, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Tripod, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 12 in, Color Rendering Index Not Applicable, Includes Bulb Built-In
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Dry-Film HID Capacitor, 14 uF, 300V, Round (30UK09)
- ILC Replacement for Halco Mr16exz/l/hx replacement light bulb lamp, 2PK (MR16EXZ/L/HX HALCO)
- ILC Replacement for Osram Sylvania Fb40cw/rs/ss-6 LED Replacement replacement light bulb lamp (FB40CW/RS/SS-6 LED REPLACEMENT OSRAM SYLVANIA)
- HALO H995Icat (H995ICAT)
- LIND EQUIPMENT Small, Portable, Lightweight, LED, 15250lm (LE-HB120LED)
- PELICAN Temporary Job Site Light, 5300 lm, 14VDC (094400-0001-245)
- CAT Pocket, COB LED, Work Light, 150 lm (CT1000)
- HHIP Led Goose Neck Work Light On Magnetic Base - 18 1/2" Flexible Shaft (8401-0445)
- PROSKIT LED Work Lamp (MA-1601A)
- H & H INDUSTRIAL PRODUCTS High Performance Led Work Light On Magnet (8401-0439)
- CLIPLIGHT MANUFACTURING CO HEMITECH WORKLIGHT 3 LED 50'FT/15. (CU123315)
- Lind Equipment Base-Mount and Tripod Work Lights