Shop All Fixed- Mount Work Lights
Lind Equipment
Portable Heavy-Duty LED Flood Light - 40W, Magnet Mount
Mfr # LE970LED-MAG
Zoro # G608661150
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lind Equipment
- MFR # LE970LED-MAG
- Zoro # G608661150
- Country of Origin China
- Category Fixed- Mount Work Lights
Description
Lind equipment le970led-mag using the newest led technology, the portable 40w beacon light flood light puts out the same amount of usable light on your work site as a 500w quartz halogen, with none of the downsides of the quartz halogen lights. the beacon light flood light generates light via a 40w led integrated chip, which is solid state construction and can therefore endure shocks, vibrations and rough handling without breaking the leds. also, the beacon light is cool running and safe to touch even when left operating for hours and days on end. all these benefits, and you use significantly less energy when running the beacon light; 90% less than a 500w quartz halogen flood light. remote worksites can save significant generator capacity and might even be able to drop down a generator size or drop an entire generator completely. you can save almost $200/year in electricity costs alone when using the 40w beacon light flood light in place of a 500w quartz halogen flood light.built with construction, military, industrial and emergency services in mind, the le970led beacon light products are extremely rugged and meant for the toughest workplaces. with no bulbs to break or replace, this portable light will always be ready to work for you.the le970led 40w beacon light led flood lights come with a wide variety of mounting options see alternative skus. this sku comes with 2 x 130lb pull-strength magnets for attachment to metallic surfaces. features: equivalent light output to a 500w quartz halogen but with 90% less power usage low weight 10lbs light head, easily transported rugged construction, no moving parts no bulbs to break or replace rated for use indoors and outdoors, even in wet locations cetlus approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 50W Equivalent Warm White Light A19 Dimmable LED Filament Light Bulb, 2PK (861423)
- HUBBELL Gray Wthrprf Lampholder (5606-5)
- SATCO BR30 E26 (Medium) LED Bulb Warm White 65 W (S9621)
- HALO Hl618Tat, Hl618Tcp Allslope (HL6NFL)
- MAKITA Cordless Work Light, Tripod, Max 3600 lm (ML005G)
- SOUTHWIRE LED Temp High Bay, Screw In, LED, 18000lm (17150LEDP3)
- MILWAUKEE TOOL Flood Light and Inverter (2366-20, 2846-20)
- MILWAUKEE TOOL Color Match Light, Cordless, LED Lamp, 12 V (2127-20)
- WALDMANN Gooseneck Task Light, LED, 460 lm, 5W, Black (113260000-00641177)
- MILWAUKEE TOOL M18 Utility Remote Control Search Light with Portable Base (Tool Only) (2123-20)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl (48-11-1852, 2366-20)
- Lind Equipment Fixed- Mount Work Lights