Shop All Wire Connectors
Lind Equipment
Lug Cable Assy with 2 ft Straight Cable
Mfr # LE600-P-2SL
Zoro # G8919127
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 ft Straight Cable, Lugs and Quick Connect
- For Use With Mfr. No. LE600I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind Equipment
- MFR # LE600-P-2SL
- Zoro # G8919127
- Country of Origin Canada
- Category Wire Connectors
Details
Includes | 2 ft Straight Cable, Lugs and Quick Connect |
Item | Lug Cable Assembly |
For Use With | Mfr. No. LE600I |
Description
Lug Cable Assembly, Includes 2 ft Straight Cable, Lugs and Quick Connect, For Use With Mfr. No. LE600I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 1-25/32" L (2823)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-8002)
- DARE Splicing Sleeves (DP4-5/10)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 25FT- Gray (HS3-0125-25-GY)
- LIND EQUIPMENT StaticSure Portable with Small Clamps (LE600-20CR-2SR)
- LIND EQUIPMENT StaticSure Wall Mount, 20 ft. Coiled Cord (LE600-20CR-2SL)
- LIND EQUIPMENT StaticSure Portable with Large Clamps (LE600-20CG-2SG)
- LIND EQUIPMENT StaticSure Wall Mount, 22 ft. L, 4 in W (LE600-20CG-2SL)
- LIND EQUIPMENT StaticSure Unit, 6 in. L, 4 in. W, 4 in. D (LE600I)
- IDEAL Closed-End Crimp Connctr, 16-12 AWG, PK100 (30-248G)
- HILLSDALE TERMINAL 12-10 V/I #10 Block Spade, PK500 (50292)
- Lind Equipment Wire Connectors