Shop All Electrical Wire & Cable
Lind Equipment
Large Clamp Assy with 20 ft Coiled Cable
Mfr # LE600-P-20CG
Zoro # G8919136
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. LE600I
- Includes 20 ft Coiled Cable with Large Truck Clamp and Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind Equipment
- MFR # LE600-P-20CG
- Zoro # G8919136
- Country of Origin Canada
- Category Electrical Wire & Cable
Details
Item | Large Clamp Assembly |
For Use With | Mfr. No. LE600I |
Includes | 20 ft Coiled Cable with Large Truck Clamp and Quick Connect |
Description
Large Clamp Assembly, Includes 20 ft Coiled Cable with Large Truck Clamp and Quick Connect, For Use With Mfr. No. LE600I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC, A Curve (HOM230GFI)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-150-UV-RD)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12, 14.00x12.00x6.00, Gray, Stee (A1412CHS)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- PACER GROUP Pacer Round 4 Conductor Cable, 100', 10/4 AWG, Black, Green, Red and White (WR10/4-100)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-12-25)
- ZORO SELECT Portable Cord, 14 AWG, 3 Conductors, 100 ft, SJOOW, Stranded Design, CPE Rubber Jacket, Black (3045300361)
- CAROL 18 AWG 15 Conductor Stranded Multi-Conductor Cable GY (C2423A)
- ANCOR Ancor Yellow 10 AWG Tinned Copper Wire - 100' (109010)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-2010)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829055)
- Lind Equipment Electrical Wire & Cable