Shop All Hazardous Location Lighting Fixtures
Lind Equipment
Hand Lamp, Corded, LED, 9W
Mfr # XP162LED-50P
Zoro # G002590780
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lamp Watts 9 W
- Voltage 120 V AC
- Mounting Hook
- Length 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind Equipment
- MFR # XP162LED-50P
- Zoro # G002590780
- Country of Origin Canada
- Category Hazardous Location Lighting Fixtures
Dimensions
Length | 18 1/2 in |
Height | 18 1/2 in |
Cord Length | 50 ft |
Housing Dia. | 5 in |
Overall Length | 18.5 in |
Power Cord Length | 50 ft |
Description
Hand Lamp, Power Source Corded, Lighting Technology LED, Bulb Wattage 9 W, Maximum Brightness 800 lm, Number of Brightness Levels 1, Power Cord Length 50 ft, Operating Voltage 120V AC, Housing Color White, Hazardous Location Specification Class I, Div 1, Group C, D, Overall Length 18.5 in, Includes Non-Explosion Proof Plug, SOOW Cord, Mount Type Hook, Includes Bulb Yes, Color Rendering Index Not Applicable, IP Rating Not Applicable, Includes Auxiliary Outlet No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 400W, ED37 Mercury Vapor HID Light Bulb (HR400DX33)
- GE LAMPS LED Lamp, 9.0W, Daylight, PK3 (LED9LS3/850)
- ILC Replacement for Topcon 5 replacement light bulb lamp (5 TOPCON)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Daylight 60 W , 4PK (49827)
- LIND EQUIPMENT Explosion Proof Hand Lamp w/25' 16/3 SOOW Cord & Non-Expl Proof Gr. Plug (XP162LED-25P)
- FEDERAL SIGNAL Federal Signal 350WBX-120 120VAC, Hazardous Location Horn, Weatherproof Backbox (350WBX-120)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- LARSON ELECTRONICS Hazardous Lighting Fixtures, Ceiling (HAL-CRNM-LED7W-HV-CLG-56K)
- COOPER LIGHTING Cooper Lighting HBL454T5HORT1 4 ft. 4 Lamp T5 Commercial High Bay Fluorescent Fixture (176912)
- ZORO SELECT Explosion Proof Inspection Light, Incand (XP25H)
- SHAT-R-SHIELD Hybrid Fixture, LED, 11200 lm, 120/277V (090HY50STCLVLYHZ00SCH701)
- Lind Equipment Hazardous Location Lighting Fixtures