Shop All Strobe and Flashing Lights
Lind Equipment
Flood Light, Corded, 5600lm, LED
Mfr # XP970LED-FS
Zoro # G202595929
product price: $1,116.99
/ea
Free Shipping & Returns
$1,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP65
- Safety Rated Class I, Class II, Div. 1
- Rated Life 50,000 hr
- Voltage 90 to 277 V AC
- Safety Rating Class I, Division 1, Groups B,C & D, Class II, Groups E,F & G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind Equipment
- MFR # XP970LED-FS
- Zoro # G202595929
- Country of Origin Canada
- Category Strobe and Flashing Lights
Dimensions
Width | 12 1/2 in |
Height | 11 in |
Depth | 3.75 in |
Maximum Height Adjustment | 11 in |
Cord Length | 50 ft |
Description
Flood Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 5,600 lm, Number of Brightness Levels 1, Power Cord Length 50 ft, Operating Voltage 90 to 277V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Yoke, Frame Color Yellow, Hazardous Location Specification Class I, Div 1, Group B, C, D, Class II, Div 1, Group E, F, G, IP Rating IP65, Maximum Height Adjustment 11 in, Beam Angle 120 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Restroom Sign, Women V-Shape, Plastic, 2548 (2548)
- OK-1 Back Support W/Suspenders, Contoured, L (OK-200S-L)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, S (AZ591)
- FAME FABRICS Butcher Coat, White, Snaps, K86, LG (83255)
- RAILHEAD GEAR Solar Led Warning Lights, Red (M18 SOLAR R1)
- DAYTON Steel Base Wall Mount, 9-1/2" High (26ZT16)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERT4)
- SCHNEIDER ELECTRIC Incandescent 7W 24Vac/Dc Ba15D (DL1BEB)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-IMH)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (105XBRMA120A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Green, 65 FPM (105XBRMG120A)
- Lind Equipment Strobe and Flashing Lights