Shop All Strobe and Flashing Lights
Lind Equipment
Flood Light, Corded, 24000lm, LED
Mfr # XP980LED-FS
Zoro # G002595914
Free Shipping & Returns
$2,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 90 to 277 V AC
- Amperage Draw ~1.7A @ 120V
- NEMA Plug Configuration 5-15P
- Watts 160 W
- Power Source Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lind Equipment
- MFR # XP980LED-FS
- Zoro # G002595914
- Country of Origin Canada
- Category Strobe and Flashing Lights
Dimensions
Depth | 3.75 in |
Width | 15 1/2 in |
Height | 14 in |
Maximum Height Adjustment | 14 in |
Cord Length | 50 ft |
Description
Flood Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 24,000 lm, Number of Brightness Levels 1, Power Cord Length 50 ft, Operating Voltage 90 to 277V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Yoke, Frame Color Yellow, Hazardous Location Specification Class I, Div 1, Group B, C, D, Class II, Div 1, Group E, F, G, IP Rating IP65, Maximum Height Adjustment 14 in, Color Rendering Index Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, XL, Reg (HVV046)
- ABUS Lockout Padlock, Key Alike, Red Body (13054)
- SHELBY Stick Welding Gloves, Pigskin Palm, L, PR (4095L)
- EXXO Cowhide Leather Work Gloves, Cut Resistant, Yellow, Large, 3PK (9105-3)
- LIND EQUIPMENT Flood Light, Corded, 5600lm, LED (XP970LED-FS)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Green (48XBRMG120A)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-IMS)
- FEDERAL SIGNAL Strobe Light, Red, FPM 60, Xenon, 0.34A (G-STR-230-D-R)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Clear (52C-N5-40WH)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 120V (LP3TL-120G)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TC-A)
- Lind Equipment Strobe and Flashing Lights