Shop All Hazardous Location Lighting Fixtures
Lind Equipment
Exp Proof LED Tube Inspect Light, 25' 16/3 SOOW Cord, Grd. Plug
Mfr # XP65LED-25P
Zoro # G508661144
product price: $1,947.99
/ea
Free Shipping & Returns
$1,947.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind Equipment
- MFR # XP65LED-25P
- Zoro # G508661144
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Description
Lind equipment xp65led-25p expl. Proof led inspection light led 25' 16/3 cord non-expl. Proof plug the xp65led-25p's bright led array makes the light very cool to the touch and gives off a bright white light. it's low operating temperature, narrow diameter, and lightweight design make it well suited for confined space applications. It is extensively used in the aviation industry, especially for fuel cell and wing tank inspections. approved for class i, division 1, group d and class 2, division 1, group g. includes 25' 16/3 soow cord and grounded non-explosion proof plug.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Socket Snap-In Phenolic U-Clip Lamp Socket (C60538)
- DESIGNERS FOUNTAIN 7 inch White Integrated LED Ceiling or Flush Mount Disk Light Trim, 4000K (EVDK690DWH40)
- SONA ENTERPRISES 3Pc Camping Light Set, Collapsable Lantern, Head Lamp Flashlight In Titanium (FL806-3TT)
- SATCO 20W - Fluorescent T12 - 4100K - G13 Base (S26565)
- LIND EQUIPMENT Explosion Proof Hand Lamp w/25' 16/3 SOOW Cord & Non-Expl Proof Gr. Plug (XP162LED-25P)
- LARSON ELECTRONICS Explosion Proof Lighting, T8-LED, 28W (EPL-24-2L-LED-SFC)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- KOEHLER BRIGHTSTAR Expl-Proof Flshlght, Yellow, Polym, 325lm (60170)
- LARSON ELECTRONICS Hazardous Location Fixture, T8-LED, 56W (HAL-48-2L-LED-SFC)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG6 (NV2IG15ASG)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC with Photocontrol AC (POL-21006-1F-R-34B-D2-P)
- Lind Equipment Hazardous Location Lighting Fixtures