Shop All Hanging Work Lights
Lind Equipment
Beacon 360 Portable LED Area Light - 120W, Light Head Only
Mfr # LE360LED
Zoro # G408661138
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind Equipment
- MFR # LE360LED
- Zoro # G408661138
- Country of Origin China
- Category Hanging Work Lights
Description
Lind equipment le360led the beacon is an incredibly bright led area light that casts light in 360 and upwards, illuminating entire rooms and entire outdoor work areas. its 120w of high efficiency led power is bright enough to allow the entire crew to work anywhere in the area with only a fraction of the energy usage of traditional area lighting solutions. if you are on a remote location, it might even mean that you can drop down a generator size, or drop a generator completely. ideal for construction, military, first responders and shutdowns, the beacon is durable, rugged, easily transportable and will provide the lighting power you need instantly, every time. the 50,000 hour rated led arrays light up immediately on the touch of the switch and will light up instantly upon reset or power restore. no more waiting fifteen minutes to get back to work after a power outage; that's time that no one has to spare. the beacon is incredibly versatile, with a wide variety of mounting options see additional skus so that you can place the light out of direct eye contact. comes standard with an eye-bolt for easy upside-down hanging from the ceiling.indoors. outdoors. wherever you need a tough, bright area light, the beacon is there for you. no bulbs. no heat. instant start-up. bright light everywhere, every time. features: equivalent light output to a 400w metal halide but with 70% less power usage low weight 10lbs, easily transported rugged construction, no moving parts no bulbs to break or replace rated for use indoors and outdoors, even in wet locations cetlus approved rated ip64 weatherproof
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Emergency Light, 6-LED, Red (MPS61U-R)
- SATCO Satco 90-2260 3 Way Canopy Switch (90/2260)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416CT5BZ)
- FULHAM CC Triac, 120V, 350mA, 15W, RoHS (T1T11200350-15L)
- BOSCH 18V 420 lumen LED Rechargeable Worklight (GLI18V-420B)
- SOUTHWIRE Temp Light, Screw In, LED, 19500lm (TL150LEDPT)
- BOSCH Rechargeable Worklight, LED, 18.0V (GLI18V-300N)
- BAYCO Under Hood Light (SLR2120)
- CELEBRATIONS Celebrations 9045909 49 ft. LED C9 Cool White Light Set - 75 Count (9045909)
- PELICAN PELICAN LED Black Remote Area Lighting System (9430B)
- NIGHTSTICK Rechargeable Flashlight, LED, Black (NSR-9924XL)
- Lind Equipment Hanging Work Lights