Shop All Cable Reels
Lind Equipment
30' 14/3 SJT Cable Reel, 13A Triple Outlet
Mfr # LE2630B14
Zoro # G008445206
product price: $200.99
/ea
Free Shipping & Returns
$200.99
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
- Brand Lind Equipment
- MFR # LE2630B14
- Zoro # G008445206
- Country of Origin China
- Category Cable Reels
Description
Lind equipment le2630b14, the 2000 series is an excellent option for industrial environments where a small but highly durable cable reel is required. with a strong steel housing and epoxy finish, this reel is tough enough for most industrial environments. at only 9 in diameter, it also stores a large amount of cable in a relatively small package. the reel comes with hardware for both ceiling and wall mounting to allow for convenient placement.
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
- DYNABRADE Spring, 11424 (11424)
- TIMKEN TIM-25523, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 25523 (25523)
- BOWER Tapered Roller Bearing Cone - 1.75 In Id X 1.193 In W (3782)
- SMC Valve, 5000Size, Single, 2 Position, 24VDC (SY5100-5UD1)
- LIND EQUIPMENT 50Ft 12/3 SJOW Cable Cord Reel W/ 20 A Bare Ends (LE9050123BE)
- COXREELS Static Discharge Cable Kit, 50Ft, Orange (2182-G-50)
- COXREELS Cable Reel, 100WCL, 100 ft Hose L, Hand Crank Drive, Steel (112WCL-6-10)
- SPEEDAIRE Cable Reel, 50 ft., Stainless Steel, Silver (440G05)
- SPEEDAIRE Cable Reel, 50 ft., Powder Coated, Green (440G03)
- COXREELS Static Discharge Cable Reel, Blue, 200 ft. (SDHL-200)
- FLEXZILLA Retractable Air Hose Reel w Levelwind Te (L8306FZ)
- Lind Equipment Hose & Cable Reels