Shop All VGA Connectors & Cables
Lind
Dual Receptacle Lighter A
Mfr # PROEM-00043
Zoro # G6233998
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 12 V DC
- Output Voltage 12 V DC
- Product Type Auto Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind
- MFR # PROEM-00043
- Zoro # G6233998
- UPC # 767377003576
- Country of Origin Unknown
- Category VGA Connectors & Cables
Details
Input Voltage | 12 V DC |
Output Voltage | 12 V DC |
Product Type | Auto Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 15 ft. (6308)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Battery for Electric Mobility Scooters LITTLE RASCAL - 2PK (MAX3437162)
- JBL Tune 510BT Lifestyle Bluetooth On Ear Headphones, Blue (JBLT510BTBLUAM)
- BATTERY CLERK AJC® WKA6-5F 6V 5Ah Sealed Lead Acid Battery (WKA6-5F-AJC-Battery-Brand-Werker-6V-5Ah)
- LIND Auto Dc Adptr Hp 90 Watt (HP1950-680)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 3ft (2897)
- CAROL Comm Cable, Shielded, 20/2, 500 Ft. (C2524A.18.10)
- LILLIPUT 9.7 In. 5-Wire Resistive Touch Screen Monitor With HDMI- Dvi- VGA And AV Input FA1000-NP-C-T (FA1000T001)
- STARTECH.COM HDMI Laptop to VGA Monitor Adapter - HDMI Male to HD15 Female (HD2VGAE2)
- ROCSTOR Displayport To Vga Adapter - 1 X Displ (Y10A102-W1)
- TRIPLETT Data Cable (CAT6U-1000BK)
- Lind VGA Connectors & Cables