Shop All Computer Power Cords & Chargers
Lind
Dc Pwr Adapt F/Motion Ls8
Mfr # MO1930-893
Zoro # G5267307
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5 in
- Depth 1.2 in
- Width 2.4 in
- Product Type DC Converter
- Product Name MO1930-893 DC Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind
- MFR # MO1930-893
- Zoro # G5267307
- UPC # 767377004979
- Country of Origin Unknown
- Category Computer Power Cords & Chargers
Dimensions
Height | 5 in |
Depth | 1.2 in |
Width | 2.4 in |
Details
Product Type | DC Converter |
Product Name | MO1930-893 DC Adapter |
Weight (Approximate) | 10 oz |
Package Contents | MO1930-893 DC Adapter, Bare Wire Input Cable |
Output voltage | 19 V DC |
Input voltage range | 11 V DC - 16 V DC |
Compatibility | Motion Computing Tablet PC Series: LS800,LE1700,LE1600,M1200,M1300,M1400 |
Device Supported | Tablet PC |
Maximum Output Current | 3 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH Battery Replacement for Generac XG8000 Portable Generators (ML9-12NB15)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 5Ah, Faston, Voltage: 12 (2UKJ9)
- THE MIGHTY BADGE Insert, 1-1/2x3" Inserts, Blank Legend, PK5 (901241)
- KWIKOOL Kwikool Ceiling Kit For KIB12023 & KIB12043 (CK120)
- LIND Dc Pwr Adaptr F/Getacv200 (GE1950-1276)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 18AWG_ 10A/1250W_ 125V_ 3-Pr (33560)
- MONOPRICE Heavy Duty Power Cord - NEMA 6-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ (40078)
- SUPER POWER SUPPLY Super Power Supply 010-SPS-06100 AC-DC Laptop Charger Adapter Cord - Samsung (010-SPS-06100)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ 3-Prong_ B (5289)
- LUXOR 40-Device Modular Charging Cart (LLMC40DP)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 18AW (7677)
- Lind Computer Power Cords & Chargers