Shop All Computer Adapter Cables
Lind
Dc Pow Adapter For Dell 5
Mfr # DE2060-1398
Zoro # G5174487
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility Dell Inspiron Series Notebooks: 5150,5160,XPS Gen 2,XPS-M170
- Product Type Auto Adapter
- Package Contents Laptop DC to DC Power Adapter, Cigarette Lighter Cable, Adapter to Laptop Cable
- Output voltage 20 V DC
- Device Supported Notebook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind
- MFR # DE2060-1398
- Zoro # G5174487
- UPC # 767377003569
- Country of Origin Unknown
- Category Computer Adapter Cables
Details
Compatibility | Dell Inspiron Series Notebooks: 5150,5160,XPS Gen 2,XPS-M170 |
Product Type | Auto Adapter |
Package Contents | Laptop DC to DC Power Adapter, Cigarette Lighter Cable, Adapter to Laptop Cable |
Output voltage | 20 V DC |
Device Supported | Notebook |
Product Name | Laptop DC to DC Power Adapter |
Input voltage range | 11 V DC - 16 V DC |
Certifications & Standards | CE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC19342-3011)
- MIDLAND Biztalk Replacement BR200 Antenna (BRA200)
- SEAGATE BarraCuda Pro 1TB 7200RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST1000LM049)
- ILC Replacement for Tadiran Tl-5101/s (TL-5101/S TADIRAN)
- BELKIN ADAPTER, CHRGR, MULTIMED, USB (BLKAVC004BKBL)
- MONOPRICE 8" SATA 15 pin to 6 pin PCI Express Card Power Cable (8494)
- VCOM SATA2 Data + 4Pin Molex Male to SATA Power/Data Cable for Slim DVD (CE361)
- SATECHI Type C To Multi Port Adapter 4k Ethernet V2, Space Gray (ST-TCMA2M)
- QUEST TECHNOLOGY INTERNATIONAL Modular Adapter - 8P8C Rj45 To DB-9 (M) (NMA-8109)
- DYNAMICFUNCTION Sleeved Slim Sata Adapter Cable - Black (DY688821)
- SUPERMICRO 48cm Flat SATA Cable (CBL-0178L)
- Lind Computer Adapter Cables