Shop All Stereo & Optical Audio Cables
Lind
96In Output Cable F/Panas
Mfr # CBLOP-F00100
Zoro # G7151682
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Power Interconnect Cord
- Cord Length 8 ft
- Compatibility Lind Electronics Power Adapters: PA1560-1015, PA1560-809, ACDC1540-980, ACDC1650-1746 Panasonic ToughBook Notebook Series: CF01, CF17, CF18, CF19, CF25, CF27, CF28, CF29, CF30, CF33, CF34, CF35, CF37, CF45, CF47, CF48, CF50, CF51, CF61, CF62, CF63, CF71, CF72, CF73, R2, R4, R5, T2, T4, T5, T7, W2, W4, W5, W7, Y2, Y4, Y5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind
- MFR # CBLOP-F00100
- Zoro # G7151682
- UPC # 767377007208
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Dimensions
Cord Length | 8 ft |
Details
Color | Black |
Product Type | Power Interconnect Cord |
Compatibility | Lind Electronics Power Adapters: PA1560-1015, PA1560-809, ACDC1540-980, ACDC1650-1746 Panasonic ToughBook Notebook Series: CF01, CF17, CF18, CF19, CF25, CF27, CF28, CF29, CF30, CF33, CF34, CF35, CF37, CF45, CF47, CF48, CF50, CF51, CF61, CF62, CF63, CF71, CF72, CF73, R2, R4, R5, T2, T4, T5, T7, W2, W4, W5, W7, Y2, Y4, Y5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Poe Injector 802.3Af/At (POEINJ)
- AXIOM MANUFACTURING Axiom Surface Docking Station For Microsoft - Pf3-00005 (PF3-00005-AX)
- ILC Replacement for Batteries AND Light Bulbs Powps-12350j (POWPS-12350J BATTERIES AND LIGHT BULBS)
- ROCSTOR Usb A To Micro B Usb Cable 2M/6.56 Ft (Y10C110-B1)
- ASTATIC Mini 8 Coaxial Cable, 9ft., Gray (302-10274)
- SANOXY 3.5mm Male to M Aux Cable Cord L-Shaped Right Angle Car Audio Headphone Jack Black (SANOXY-CABLE139)
- RCF 1 In. -1.4 In. Throat Adaptor Cdc (HF64)
- C2G 25Ft Bulk 18 Awg Shielded Speaker Wire - Plenum Cmp-Rated (29203)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 25ft (621)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 10ft (P560-010)
- TEST PRODUCTS INTL HDMI Male to HDMI Male, Black, 2 M Long (CT001148)
- Lind Stereo & Optical Audio Cables