Shop All Stereo & Optical Audio Cables
Lind
90Watt Ac Pwr Adaptr Pans
Mfr # AC91-PA
Zoro # G7150255
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.4"
- Depth 1.3"
- Height 5"
- Product Type AC Adapter
- Output Voltage 15.6 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind
- MFR # AC91-PA
- Zoro # G7150255
- UPC # 767377008236
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Dimensions
Width | 2.4" |
Depth | 1.3" |
Height | 5" |
Details
Product Type | AC Adapter |
Output Voltage | 15.6 V DC |
Compatibility | Panasonic Toughbook Products: 18, 19, 35, C1, F8, F9, H1, R1, R2, R4, R5, T1, T2, T4, T5, T7, T8, U1, W2, W4, W5, W7, W8, Y2, Y4, Y5 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP ENTERPRISE Aruba Instant On Ap17 (Us) Access Point (R2X10A)
- ILC Replacement for Cisco Cp-batt-8821 Battery (CP-BATT-8821 BATTERY CISCO)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for DURA12-1.3F - 2PK (MAX3961057)
- ICOM Portable Two Way Radios, Analog, VHF Band, Color: Black (V86 12)
- MONOPRICE Xlr M Toxlr F 16AWG Cable, 10 ft. (4752)
- MONOPRICE A/V Cable, Optical Toslink, 12ft (1448)
- MONOPRICE Xlr Male Toxlr Female Snake Cable 15 ft. (8766)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 35ft (5582)
- ADD-ON Addon 6Ft Displayport To Hdmi Male To Male Cable (DISPORT2HDMIMM6F)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 15 ft. (16185)
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 10ft (5599)
- Lind Stereo & Optical Audio Cables