Shop All Stereo & Optical Audio Cables
Lind
72 In Output Cbl
Mfr # CBLOP-F00101
Zoro # G7151357
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 ft
- Product Type Power Interconnect Cord
- Compatibility Power Adapter, Notebook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind
- MFR # CBLOP-F00101
- Zoro # G7151357
- UPC # 767377004672
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Dimensions
Cord Length | 6 ft |
Details
Product Type | Power Interconnect Cord |
Compatibility | Power Adapter, Notebook |
Description
This LIND brand 72 In Output Cbl is a power interconnect cord with a cord length of 6 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for Exide 16L-BS, 20L-BS Battery (YTX20L-BS85)
- MIGHTY MAX BATTERY 12 VOLT 35 AH GEL BATTERY - 2 PACK (ML35-12GELMP21)
- SOLAHD Power Supply 24V, 50W, 2.1A (SVL224100)
- ILC Replacement for Transcontinental Batterie Sl1275t1 Battery (SL1275T1 BATTERY TRANSCONTINENTAL BATTERIE)
- GEM BY TRIPLETT CCTV Balun, BNC Male w/Power Lead all (BLN-PVRJ45-1)
- GEM BY TRIPLETT CCTV Balun, BNC Male and BNC Pigtail, PR (BLN-MTPT2)
- AUDIOPIPE AudioPipe BMS1500SX 8 Gauge Amplifier Wiring Kit 1500W with RCA Cables (BMS1500SX)
- TEST PRODUCTS INTL DVI Male to DVI Male, Black, 2 M Long (CT001147)
- STEREN F-F RG6 Cable Black, 100ft (215-400BK)
- PYLE 16 Gauge 100 Ft. Spool Of High Quality Speaker Zip Wire, PSC16100 (PSC16100)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 6 ft. (16183)
- Lind Stereo & Optical Audio Cables