Shop All Stereo & Optical Audio Cables
Lind
70-Watt Ruggedized Car Ad
Mfr # DE2035-1317
Zoro # G7151935
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 20 V DC
- Product Type Auto/Airline Adapter
- Compatibility Dell Precision M20 Series Notebooks, Dell Inspiron Notebooks: 6000, 300m, 400m, 500m, 600m, 630m, 700m, X300, XPS-M140, Dell Latitude Notebooks: D400, D410, D500, D505, D510, D600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lind
- MFR # DE2035-1317
- Zoro # G7151935
- UPC # 767377004542
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Details
Output Voltage | 20 V DC |
Product Type | Auto/Airline Adapter |
Compatibility | Dell Precision M20 Series Notebooks, Dell Inspiron Notebooks: 6000, 300m, 400m, 500m, 600m, 630m, 700m, X300, XPS-M140, Dell Latitude Notebooks: D400, D410, D500, D505, D510, D600 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Coppertop C Alkaline Battery, 1.5V DC, 4 Pack (MN1400R4ZX)
- ZORO SELECT Economy Strap Clip, PK10 (2XKF5)
- UPG Sealed Lead Acid Battery, 12 V, 9Ah, UB1290, T3 Tab Terminal, AGM Type (40756)
- ADVANTECH Usb To Serial 1 Port 232 W/Db9M - Locked Serial# (BB-232USB9M-LS)
- MONOPRICE A/V Cable, Optical Toslink, 3ft (1447)
- MONOPRICE Audio Cable, 3.5mm, M/M, 25 Ft (646)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 50ft (5905)
- SANOXY 3.5mm Audio Extension Cable Stereo Headphone Cord Male to Female Car AUX MP3 5FT (SANOXY-CABLE44)
- AUDIOP AUDIOP PS8RD 250 ft. Spool Car Audio - 8 Gauge - Red (PS8RD)
- STEREN Plug to 3-RCA Plug Cable, 6ft, 3.5mm (255-219)
- STEREN HDMI Economy Cable, 3ft (526-203BK)
- Lind Stereo & Optical Audio Cables