Shop All Portable Device Chargers
Lind
70-Watt Auto Adptr For De
Mfr # DE2035-1316
Zoro # G6459653
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24V DC, 28V DC
- Output Voltage 20V DC
- For Use With Notebook
- Weight 11 oz
- Input Voltage Range 12 to 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind
- MFR # DE2035-1316
- Zoro # G6459653
- UPC # 767377003804
- Country of Origin Unknown
- Category Portable Device Chargers
Details
Item | Auto/Airline Adapter |
Input Voltage | 24V DC, 28V DC |
Output Voltage | 20V DC |
For Use With | Notebook |
Weight | 11 oz |
Input Voltage Range | 12 to 32V DC |
Output Current | 3.5 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dyson 215681 2800mah Battery (215681 2800MAH BATTERY DYSON)
- MONOPRICE Cable Adapter, RCA F to F-Type F (4131)
- MOTOROLA Antenna, 6-1/2 L, Rubber/Plastic (PMAE4079A)
- PEERLESS Full Motion TV Wall Mount, 10" to 22" Screen, 25 lb. Capacity (PA730)
- NITECORE Carbo 10000 Lightweight QC 10000mAh Power Bank (6952506495795)
- POWER UP! Backup Battery 4000mA (193-65640)
- ZEIKOS Dual USB 2.4A wall charger white (IHIPP18)
- SCOSCHE MagicMount Pro Charge5 Wireless Charging Dash / Vent Mount, Black and Silver (MPQ5DV-XTSP)
- SOUTHWIRE Polar-Glo Booster Cable Clamp, 20 Ft. 4 Gauge W/ 500 Amp (ECI08660)
- TRIPP LITE USB Wall Outlet Charger, White (U280-001-W2-HG)
- SCANSTRUT ROKK 10W Nest Waterproof Wireless Phone Charging Pocket (SC-CW-06F)
- Lind Portable Device Chargers