Shop All Stereo & Optical Audio Cables
Lind
36" Output Cable Mp205
Mfr # CBLPW-F00019A
Zoro # G7152172
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 3 ft
- Product Type Standard Power Cord
- Compatibility Panasonic CF-28 ToughBook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind
- MFR # CBLPW-F00019A
- Zoro # G7152172
- UPC # 767377005785
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Dimensions
Cord Length | 3 ft |
Details
Product Type | Standard Power Cord |
Compatibility | Panasonic CF-28 ToughBook |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHNELL Binocular, 10 X 42 Magnification, Roof Prism, 293 ft Field of View (141042)
- ILC Replacement for Monarch Nova-pro 100 LED Stroboscopes Battery (WX-SJT3-6)
- DEWALT Wearable Bluetooth Speaker (190 1148 DW2)
- PEERLESS Ceiling Plate, Display Mounts, 250 lb. (SUA747PU)
- ROCSTOR 75 Ft 4K Hdmi 2.0 Cable - 4K 60Hz - Male (Y10C231-B1)
- NIPPON Nippon BMSGYF2M 1F-2M Audiopipe RCA Splitter; Bag of 10 (BMSGYF2M)
- WILSON ANTENNAS Coax Cable, w/PL-259 Connectors, 18ft. (305-820)
- CMPLE CMPLE 696-N 16AWG Oxygen-Free Copper Speaker Wire Cable- 50ft (696-N)
- SANOXY Condenser Recording Microphone 3.5mm Gaming (WZ-165298917653)
- TRIPP LITE Audio Cable, 3.5mm, 3 to 4 Position, 6" (P318-06N-MFF)
- AUDIOVOX Bluetooth Transmitter (RBTTX10)
- Lind Stereo & Optical Audio Cables