Shop All Stereo & Optical Audio Cables
Lind
36 Output Cable
Mfr # CBLOP-F00692
Zoro # G7151192
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Adapter Cord
- Cord Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind
- MFR # CBLOP-F00692
- Zoro # G7151192
- UPC # 767377004276
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Dimensions
Cord Length | 3 ft |
Details
Color | Black |
Product Type | Adapter Cord |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3.6 Volt Nickel Metal Hydride Dantona 2 Way FRS/GRMS Battery (COM-68300900)
- JONARD TOOLS Ferret Pro Wireless Inspection Camera (CF-200)
- MONOPRICE Workstream by Table Top for Sit-Stand Height Adjustable Desk_ 5ft Blk (21603)
- ILC Replacement for Sanyo Kr-1800sc (KR-1800SC SANYO)
- MONOPRICE Triple RCA Dubbing Cable, RG59U, 6 ft. (660)
- SIIG High-Quality High Speed Hdmi To Hdmi Micro Cable (CB-HD0012-S1)
- STEREN A/V Cable Blue, 25ft, 1-RCA (254-125BL)
- MONOPRICE Onix Series - 2-Male to 1-Female RCA Y-Adapter_ 12in_ Black (38079)
- ADD-ON Addon 6Ft Displayport To Hdmi Male To Male Cable (DISPORT2HDMIMM6F)
- STEREN HDMI Economy Cable, 3ft (526-203BK)
- SCIPIO 4ft Kevlar braided Aux cable (STAUX4)
- Lind Stereo & Optical Audio Cables