Shop All Stereo & Optical Audio Cables
Lind
36 Input Cbl W/Cigar Plug
Mfr # CBLAU-F00218D
Zoro # G7151558
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12 V DC
- Product Type Auto Adapter
- Compatibility Lind Power Adapters (72Watts or Less)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind
- MFR # CBLAU-F00218D
- Zoro # G7151558
- UPC # 767377004849
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Details
Input Voltage | 12 V DC |
Product Type | Auto Adapter |
Compatibility | Lind Power Adapters (72Watts or Less) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Replacement Battery for AGM EZXRWWWEP (MAX3961327)
- DURACELL Procell Constant 9V Alkaline Battery, 12 Pack (PC1604BKD)
- ILC Replacement for Mitsubishi Wd-65737 Lamp & Housing (WD-65737 LAMP & HOUSING MITSUBISHI)
- DURACELL BATTERY ALKALINE 12V 2PK (MN21B2PK)
- SPARK 100' 16 Gauge Speaker Wire (SP59432)
- TRIPP LITE Serial Adapter Cable, USB, Gray (U209-000-R)
- MONOPRICE Dp 1.2A Cable, 1.5 ft. (15884)
- STEREN HDMI Economy Cable, 3ft (526-203BK)
- TRIPP LITE DVI Dual Link Cable, TMDS, DVI-D M/M, 10ft (P560-010)
- POWER UP! 3.5mm Auxiliary Cable 3ft Braided - Asst Colors (192-05551)
- NIPPON Nippon BMSGYF2M 1F-2M Audiopipe RCA Splitter; Bag of 10 (BMSGYF2M)
- Lind Stereo & Optical Audio Cables