Shop All Stereo & Optical Audio Cables
Lind
3" Pana Gender Charger Cb
Mfr # CBLIO-F00140
Zoro # G7151628
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 4"
- Product Type Power Interconnect Cord
- Compatibility Panasonic Notebooks: CF18, CF29, CF28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind
- MFR # CBLIO-F00140
- Zoro # G7151628
- UPC # 767377006355
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Dimensions
Cord Length | 4" |
Details
Product Type | Power Interconnect Cord |
Compatibility | Panasonic Notebooks: CF18, CF29, CF28 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Battery, Sealed Lead Acid, 12V, 17Ah, Lug (12V17A)
- MURR ELEKTRONIK IMPACT67 COMPACT MODULE, PLASTIC, Ethercat, 8 dig. In + 8 dig. Out, IMPACT67-EC DI8 DO8 (55082)
- ILC Replacement for Sentry 640 Emergency Lighting 4.5ah AGM With F1 Terminals Battery (640 EMERGENCY LIGHTING 4.5AH AGM WITH F1 TERMINAL)
- AUDIOVOX HDMI EXT Connector (DHDHE)
- MONOPRICE Audio Cable, 3.5mm, RCA, M/M, 10 Ft (9301)
- MONOPRICE 10Ft Select Series High Speed Hdmi Blk (3993)
- ADD-ON 3Ft Hdmi/Dvi-D M/F Black Adapter Cbl (HDMI2DVIDMF3F)
- STEREN Cable Tie 12in 50lb Nylon Self-Lo, PK 100 (400-832BK)
- LENOVO USB-C Cable 1m, 4X90U90619 (4X90U90619)
- TRIPLETT HDMI Extender (HDMI-1TR)
- Lind Stereo & Optical Audio Cables