Shop All Stereo & Optical Audio Cables
Lind
2.1Mm Snap 1.7X4.75 R/A
Mfr # CBLOP-F00323
Zoro # G7151174
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Power Interconnect Cord
- Cord Length 3 ft
- Compatibility Lind AS1230-2546 Power Adapter, Asus Eee PC 1000HE Notebook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lind
- MFR # CBLOP-F00323
- Zoro # G7151174
- UPC # 767377007451
- Country of Origin Unknown
- Category Stereo & Optical Audio Cables
Dimensions
Cord Length | 3 ft |
Details
Product Type | Power Interconnect Cord |
Compatibility | Lind AS1230-2546 Power Adapter, Asus Eee PC 1000HE Notebook |
Description
This is a LIND brand 2.1mm Snap 1.7X4.75 R/A Power Interconnect Cord with a cord length of 3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Asus C31n1411 Battery (C31N1411 BATTERY ASUS)
- RCA Remote Control, Black, 29/64" Depth (R230D2)
- MIGHTY MAX BATTERY 12V 4.5Ah Home Alarm Security System SLA Battery (ML5-12281)
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Liftmaster 485LM Evercharge Back-Up - 4 Pack (ML5-12MP4184565)
- ACE PRODUCTS GROUP 6 in. Y Cable, Stereo 3.5 mm Male -Dual RCA Female (PYIC06)
- SWE-TECH 3C 1/4 inch Stereo Audio Patch Cable, 1/4 Male, 15 foot (FWT10A1-62115)
- ZIGEN HDMI Locking Cable, High Speed, 6 ft. L (ZHSC-2M)
- STEREN HDMI Economy Cable, 3ft (526-203BK)
- ENET Enet Hdmi Male To Mini Displayport Male 32 Awg White Adapter Cable (HDMIM-MDPM-WH-6F)
- CMPLE CMPLE 696-N 16AWG Oxygen-Free Copper Speaker Wire Cable- 50ft (696-N)
- LOGITECH Group 15M Extender Cable, 939001490 (939-001490)
- Lind Stereo & Optical Audio Cables