Shop All Protective Packaging Accessories
Lincolnpack
Paper Crumpling Void Fill Machine - TableTop Model
Mfr # LP2000TBL
Zoro # G004396656
product price: $2,792.99
/ea
Free Shipping & Returns
$2,792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26
- Includes Machine, Pedal, no paper
- Material Steel, aluminum, plastic
- Voltage 110
- Height 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincolnpack
- MFR # LP2000TBL
- Zoro # G004396656
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Width | 26 |
Height | 28 |
Length | 22 |
Details
Includes | Machine, Pedal, no paper |
Material | Steel, aluminum, plastic |
Voltage | 110 |
Weight | 74 |
Color | Black |
Item | Void Fill Machine |
Application | Void Fill, Fullfillment or E-commerce packing stations |
For Use With | Counter paper rolls |
Finish | powder coat |
Description
Paper Crumpling/Void Fill machine. No paper jams, uses #30 or #40 counter paper up to 24"W, Manual tear. Foot pedal operated. Spring Pin allows easy paper re-loading.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 22" x 12" x 10", Kraft, 20/Bundle (10Y714)
- SMEAD Two Pocket File Folder, Red, PK25 (87727)
- COASTAL WIRE Baling Wire, .135 In Dia, 2053 ft. (BBWB 10g 100lb)
- DOCUGARD Security Paper Check, 24 lb., Blue, PK500 (04517)
- LINCOLNPACK Paper Crumpling Void Fill Machine - Floor Model (LP2000FL)
- LINCOLNPACK Air Pillow Material, 4" x 8" x 1148', PK 2 (LP4X8)
- LINCOLNPACK Fanfold Paper Crumpling Void Fill Machine - TableTop Model (LP1000TBL)
- LINCOLNPACK Air Cushioning Machine (LP400)
- LINCOLNPACK Fanfold Paper Crumpling Void Fill Machine - Floor Model (LP1000FL)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (101037244)
- DESCO Dual-Layer Roll, 1/16"x24"x50ft, Dk Blue (66204)
- Lincolnpack Protective Packaging Accessories