Shop All Protective Packaging Accessories
Lincolnpack
Paper Crumpling Void Fill Machine - Floor Model
Mfr # LP2000FL
Zoro # G504396651
product price: $3,400.99
/ea
Free Shipping & Returns
$3,400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110
- Width 66
- Material Steel, aluminum, plastic
- Weight 95
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincolnpack
- MFR # LP2000FL
- Zoro # G504396651
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Width | 66 |
Length | 24 |
Height | 45 |
Details
Voltage | 110 |
Material | Steel, aluminum, plastic |
Weight | 95 |
Color | Black |
Item | Void Fill Machine |
Includes | Machine, Pedal, no paper |
Finish | powder coat |
For Use With | Counter paper rolls |
Application | Void Fill, Fullfillment or E-commerce packing stations |
Description
Paper Crumpling/Void Fill machine. No paper jams, uses #30 or #40 counter paper up to 24"W, Manual tear. Foot pedal operated. Casters allow easy mobility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fastener Tech Sheet, Metric Torque Values (5DFF8)
- MARKAL Permanent Marker, Chisel Tip, Green (96531)
- MATTEL MAGIC 8 BALL BLK/WHT 6Y+ (30188)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A06-P01-A07)
- LINCOLNPACK Paper Crumpling Void Fill Machine - TableTop Model (LP2000TBL)
- LINCOLNPACK Fanfold Paper Crumpling Void Fill Machine - TableTop Model (LP1000TBL)
- LINCOLNPACK Air Pillow Material, 4" x 8" x 1148', PK 2 (LP4X8)
- LINCOLNPACK Air Cushioning Machine (LP400)
- LINCOLNPACK Fanfold Paper Crumpling Void Fill Machine - Floor Model (LP1000FL)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 48L (244269)
- POLAR-TECH Paint Can Shipper Kit, 4-1 Gallon Cans (HAZ1018KD - 4G)
- Lincolnpack Protective Packaging Accessories