Shop All Protective Packaging Accessories
Lincolnpack
Fanfold Paper Crumpling Void Fill Machine - TableTop Model
Mfr # LP1000TBL
Zoro # G004396649
product price: $2,792.99
/ea
Free Shipping & Returns
$2,792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, aluminum, plastic
- Height 32
- Length 24
- Voltage 110
- Weight 74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincolnpack
- MFR # LP1000TBL
- Zoro # G004396649
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Height | 32 |
Length | 24 |
Width | 26 |
Details
Material | Steel, aluminum, plastic |
Voltage | 110 |
Weight | 74 |
Includes | Machine, Pedal, no paper |
Color | Black |
Item | Void Fill Machine |
For Use With | LP1600 |
Finish | powder coat |
Application | Void Fill, Fullfillment or E-commerce packing stations |
Description
Fanfold Paper Crumpling/Void Fill machine. No paper jams, uses LincolnPack #30 paper, Manual tear. Foot pedal operated. Spring Pin allows easy paper re-loading.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Super High Yield Black Toner Cartridge 12K YLD (TN880)
- BROTHER Super High Yield Magenta Toner Cartridge 6.5K YLD (TN436M)
- UNITED SCIENTIFIC Hooked Weight Set Of 9, Stainless Steel (WSST09)
- MILWAUKEE TOOL Inkzall Black Fine Point Marker (48-22-3100)
- LINCOLNPACK Fanfold Paper Crumpling Void Fill Machine - Floor Model (LP1000FL)
- LINCOLNPACK Paper Crumpling Void Fill Machine - TableTop Model (LP2000TBL)
- LINCOLNPACK Paper Crumpling Void Fill Machine - Floor Model (LP2000FL)
- LINCOLNPACK Air Cushioning Machine (LP400)
- LINCOLNPACK Air Pillow Material, 4" x 8" x 1148', PK 2 (LP4X8)
- DESCO Dual-Layer Roll, 1/16"x30"x50ft, Dk Blue (66205)
- PARTNERS BRAND Economy Tissue, 18" x 24", White, 4800/Case (T11824)
- Lincolnpack Protective Packaging Accessories