Shop All Bubble Rolls & Wrap
Lincolnpack
Air Cushion Quilted Material, 10"X20"
Mfr # LP10X20
Zoro # G104396655
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color clear
- Length 6
- Height 24
- Width 6
- Includes Material only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincolnpack
- MFR # LP10X20
- Zoro # G104396655
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Length | 6 |
Height | 24 |
Width | 6 |
Details
Color | clear |
Includes | Material only |
Material | plastic |
Item | Air Cushioning |
Weight | 13 |
Application | Void Fill, Fullfillment or E-commerce packing stations |
For Use With | LP400 |
Description
Inflates to 10" x 20" air pillow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia, Yellow, PK1008 (UNV40114)
- EPSON Printer, 9-Pin, Serial Impact Dot Matrix, 55dB, Black/Gray (EPSC11CF37201)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (96932)
- ADVANTUS Tag Wires, 12" Long, PK1000 (2612TW)
- BUBBLE WRAP Bubble Rolls, Clear, PK2 (100002531)
- LAVEX 16'' x 125' Insulated Bubble Packaging Roll (442CL16X125)
- ZORO SELECT Bubble Roll, 12In. x 750 ft., Clear, PK4 (5VER1)
- POLYAIR Bubble Roll, 50 ft. Roll Length, Clear (DBL24-50)
- DURABUBBLE Bubble Roll, 250 ft Roll Length, Green, PK2 (EVL48S24)
- SEALED AIR Corporation Bubble Wrap Cushioning Material- 12in.x100ft. Roll- .31in. Bubble (SE463307)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- Lincolnpack Protective Packaging