Shop All Letters and Numbers
Lincolnpack
3/4" Number Set Printing Characters
Mfr # FSB18
Zoro # G104396648
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Width 4
- Color orange
- Length 7
- Includes 8ea of 0-9, 2ea assorted punctuation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincolnpack
- MFR # FSB18
- Zoro # G104396648
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Width | 4 |
Length | 7 |
Height | 1 |
Details
Material | Rubber |
Color | orange |
Item | Printing Type |
Includes | 8ea of 0-9, 2ea assorted punctuation |
Application | Printing on Porous Surfaces, Wood, Cartons, Corrugate |
For Use With | HHCM-I, HHCM-R |
Weight | 1 |
Description
Print 3/4"H number characters with the HHCM-I or HHCM-R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Large Vest (02620)
- BERTECH Safety Warning Hazard Floor Tape, 4 In. Wide x 54 Feet Long, Black and Yellow Stripes (BERST-4BY)
- BUY SUPPLY PREFERRED XXL Disposable water resistant and non slip shoe covers, 200PK (BSCSHOECOVERS)
- DUPONT Hooded Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG122SWH2X002500)
- BRADY Letter Label Kit, A Thru Z, PK25 (3420-LTR KIT)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 2 1 pc, 6PK (840478)
- HY-KO 4In Reflective Plastic Number 1, 10PK (A30601)
- BRADY Ultra Reflective Numbers, 5, 6 In. H, PK10 (3020-5)
- CHARTPAK Numbers, Vinyl, Perm Adhesive, 3", 16/PK, Black 16PK (CHA01170)
- BRADY Numbers and Letters Labels, PK 10 (5080P-Z)
- SURE-LOC HARDWARE Sure-Loc Hardware Stainless Steel House Number, 6, No. 5, Vintage Bronze (HNSS6-5 11P)
- Lincolnpack Letters and Numbers