Shop All Letters and Numbers
Lincolnpack
3/4" Letter Set Printing Characters
Mfr # TSB18
Zoro # G904396657
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Application Printing on Porous Surfaces, Wood, Cartons, Corrugate
- Color orange
- Length 7
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincolnpack
- MFR # TSB18
- Zoro # G904396657
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Length | 7 |
Height | 1 |
Width | 4 |
Details
Material | Rubber |
Application | Printing on Porous Surfaces, Wood, Cartons, Corrugate |
Color | orange |
Includes | 4ea A-Z, 2 ea assorted punctuation |
Item | Printing Type |
For Use With | HHCM-I, HHCM-R |
Weight | 1 |
Description
Print 3/4"H letter characters with the HHCM-I or HHCM-R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Knee Pads, NonSkid, Foam, Universal, PR (12F688)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, XL, PR (9696XL)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - L/XL (CSA) (48-73-5072)
- FIRE-DEX Fire Helmet, White, Traditional (1910H251)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-3-B-10)
- PAMEX 4in Heavy Duty House Number # 3 Satin Nickel Finish (DD074S3SN)
- STRANCO Die Cut Number Label, 5 (DBV-SINGLE-6-5)
- ZORO SELECT Letter Set, 3/32 In. H, Steel (1F103)
- BRADY Carded Numbers and Letters, 9, PK10 (5050-9)
- NEW YORK WIRE Screening 36 in. Charcoal Fibergl (3043820)
- SURE-LOC HARDWARE Sure-Loc Hardware Zinc House Number 5, No. 3, Flat Black (HN5-3 FBL)
- Lincolnpack Letters and Numbers