Shop All Letters and Numbers
Lincolnpack
1/2" Number Set Printing Characters
Mfr # FSB16
Zoro # G304396653
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Includes 8ea of 0-9, 2ea assorted punctuation
- Color orange
- Application Printing on Porous Surfaces, Wood, Cartons, Corrugate
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincolnpack
- MFR # FSB16
- Zoro # G304396653
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Height | 1 |
Width | 4 |
Length | 7 |
Details
Material | Rubber |
Includes | 8ea of 0-9, 2ea assorted punctuation |
Color | orange |
Application | Printing on Porous Surfaces, Wood, Cartons, Corrugate |
Item | Printing Type |
For Use With | HHCM-I, HHCM-R |
Weight | 1 |
Description
Print 1/2"H number characters with the HHCM-I or HHCM-R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Waste-Apron Welding 24 In. x 24 In. (92160)
- ILC DOVER Sentinel(TM) Clear Hood, Universal, PK3 (S-3101-3)
- ANSELL Chemical Resistant Sleeves, 20" L, PK200 (684000)
- CONDOR Full Body Harness, XL/2XL, Polyester (45J275)
- TAPE LOGIC Tape Logic® Number Labels, "14", 2" Circle, Fluorescent Yellow, 500/Roll (DL6784)
- BRADY Refl. Letter Label, A, Glow in Dark, PK10 (3020-A)
- STRANCO Die Cut Letter Label, J (DBV-SINGLE-8-J)
- DELTANA Numbers, Solid Brass Lifetime Brass 4" (RN4-3)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 9 1 pc, 6PK (840796)
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel (1F116)
- HY-KO 6In White Plastic Number 4, 5PK (A30304)
- Lincolnpack Letters and Numbers