Shop All Grease Pumps
Lincoln
Universal Follower, HD, 5 Gallon Cap
Mfr # 84775
Zoro # G0722425
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Container
- Number of Feeds 0
- Color Red
- Capacity 5
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln
- MFR # 84775
- Zoro # G0722425
- UPC # 185528477524
- Country of Origin United States
- Category Grease Pumps
Details
Item | Universal Follower |
For Use With | Container |
Number of Feeds | 0 |
Color | Red |
Capacity | 5 |
Material of Construction | Steel |
Type | Heavy Duty |
Accessory Type | Universal Follower |
Product Type | Follower Plate |
Description
Universal Follower, Product Type Follower Plate, For Use With Container, Includes -, Compatible with Grainger Part Number 6WB19
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #P6510 04-06, Male Connector, 1/4" OD X 3/8" NPT (P6510 04-06)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Easy-Lock (CPA445)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 7-1/2 HP, 14.3A (ATV320U55N4B)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP60L43MV, Pressure Line, 3 micron, Outside-In (MF0058704)
- LINCOLN Grease Pump, 25 to 50 lb. Containers, 40:1 (4459)
- LINCOLN Dispenser, Gear Lube (1293)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 40:1 (1903)
- LINCOLN Liquid Transfer Pump, Manual (1326)
- LINCOLN Follower, 55 Gallons Capacity (83369)
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 40:1 (4417)
- GRACO LD Series 50: 1 120 lb. Grease Pump Stationary Package (24J036)
- Lincoln Grease Pumps