Shop All Grease Pumps
Lincoln
Universal Follower, HD, 16 Gallon Cap
Mfr # 84780
Zoro # G1516943
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16
- Color Red
- Number of Feeds 0
- For Use With Grease Pumps
- Type Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lincoln
- MFR # 84780
- Zoro # G1516943
- UPC # 095992847801
- Country of Origin United States
- Category Grease Pumps
Details
Item | Universal Follower |
Capacity | 16 |
Color | Red |
Number of Feeds | 0 |
For Use With | Grease Pumps |
Type | Heavy Duty |
Material of Construction | Rubber with Steel Hub |
Accessory Type | Universal Follower |
Product Type | Follower Plate |
Description
Universal Follower, Product Type Follower Plate, For Use With Grease Pumps, Includes -, Compatible with Grainger Part Number 6WB22, 6Y861
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B Section, 21/32 in W Top, 71.9 in L Outside (B69R)
- ZORO SELECT Hose Clamp, 2-3/8 to 3-1/2 In, SAE 48, PK10 (360030048070)
- D&D Belt, BX, 0.656 x 55in OC (BX52)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EHM3611T (EHM3611T)
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 50:1 (918)
- LINCOLN Grease Pump, 25 to 50 lb. Containers, 40:1 (4459)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 50:1 (1426)
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 50:1 (1418)
- LINCOLN Open Top Drum Cover, 55 Gallons Capacity (81523)
- LINCOLN Portable Grease Pump, 25 to 50 lb., 50:1 (989)
- MACNAUGHT Portable Foot Operated Grease Pump for 10LB container (K7-67)
- Lincoln Grease Pumps