Shop All Drain & Drip Pans
Lincoln
Truck Drain, High-Impact Polypropylene
Mfr # 3669
Zoro # G6089255
original price:
$756.99
17% off
new price: $624.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Gal.) 17
- Construction Polypropylene
- Length 60
- Width 28
- Height (In.) 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 3669
- Zoro # G6089255
- UPC # 095992103600
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Length | 60 |
Width | 28 |
Height (In.) | 7 3/4 in |
Length (In.) | 60 |
Depth (In.) | 7.5 |
Width (In.) | 28 |
Overall Length | 60 in |
Overall Height | 7 3/4 in |
Overall Width | 28 in |
Discharge Hose Length | 6 ft |
Description
Low Profile Portable Oil Drain, Capacity 17 gal, Overall Height 7 3/4 in, Overall Length 60 in, Overall Width 28 in, Black, Hose Included Yes, Discharge Hose Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT BEARING KIT, 7000LB AXLE (333951)
- ECCO Back Up Alarm, Black, 4-13/64" H (820N)
- WEATHERTECH Underseat Storage System, 4S009 (4S009)
- PETERSON MANUFACTURING RECT CLEARANCE LIGHT (V126A)
- LINCOLN Pan, Funnel Drain (3610)
- LINCOLN Fluid Drain, Red, Steel (3635)
- LINCOLN Portable Oil Drain, Plastic, 18 gal. (3518)
- LINCOLN Truck Drain, High-Impact Polypropylene (3667)
- LINCOLN Waste Oil Receiver, Steel, Dia. 14 In (3601)
- LINCOLN Truck Drain, High-Impact Polypropylene (3665)
- OTC Transfer Tank (5097)
- Lincoln Drain & Drip Pans