Shop All Drain & Drip Pans
Lincoln
Truck Drain, High-Impact Polypropylene
Mfr # 3667
Zoro # G6077951
product price: $602.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Gal.) 17
- Construction Polypropylene
- Length 60 in
- Width 28 in
- Height (In.) 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 3667
- Zoro # G6077951
- UPC # 095992103556
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Length | 60 in |
Width | 28 in |
Height (In.) | 7 3/4 in |
Depth (In.) | 7.5 |
Length (In.) | 60 |
Width (In.) | 28 |
Overall Width | 28 in |
Overall Length | 60 in |
Overall Height | 7 3/4 in |
Discharge Hose Length | 6 ft |
Description
Low Profile Portable Oil Drain, Capacity 17 gal, Overall Height 7 3/4 in, Overall Length 60 in, Overall Width 28 in, Black, Hose Included Yes, Discharge Hose Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-SOURCE JR WEST COAST STAINLESS STEEL UNIVERSAL TRUCK MIRROR (H3541)
- SKF Wheel Bearing and Hub Assembly, BR930913 (BR930913)
- DISCO Blk Nyln Bumper Push Ret 10mm Hole 20mm Flng 16mm Stem PK25 (9282PK25)
- PETERSON LED Strobe & Rear Turn Signal, 4in. Round, 9 Diode, Multi-volt, Amber, Roadside High (867SA-2)
- LINCOLN Truck Drain, High-Impact Polypropylene (3665)
- LINCOLN Pan, Funnel Drain (3610)
- LINCOLN Drain Pan, 20g Capacity (3614)
- LINCOLN Drain, Waste Oi, 16 gal. (613)
- LINCOLN Portable Oil Drain, Plastic, 8 gal. (3508)
- LINCOLN Waste Oil Receiver, Steel, Dia. 14 In (3601)
- RANGER 9Gallon Upright Portable Oil Drain, HeavyDuty Translucent Polyethylene (RD-9G)
- Lincoln Drain & Drip Pans