Shop All Grease Guns
Lincoln
Suction Gun, 18 oz., Blue
Mfr # 615
Zoro # G1379743
original price:
$28.55
15% off
new price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For transmission, differential or oil filter service
- Tube Color Blue
- Hose Length 12 in
- Tool Length 11 in
- Capacity 18 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 615
- Zoro # G1379743
- UPC # 095992097428
- Country of Origin India
- Category Grease Guns
Dimensions
Hose Length | 12 in |
Tool Length | 11 in |
Overall Length | 26 in |
Details
Item | Suction Gun |
Application | For transmission, differential or oil filter service |
Tube Color | Blue |
Capacity | 18 oz |
Tube Material | Steel |
Flexible Tube | Yes |
For Vehicle Tool Category | Transmission; Differential; Oil Filter |
Barrel Color | Blue |
Gun Type | Piston Pumps |
Hose Type | Flexible |
Fill Type | Suction Fill |
Description
Suction Gun, Capacity 18 oz, Hose Length 12 in, Barrel Color Blue, Fill Type Suction Fill, Tube Color Blue, Tube Material Steel, Overall Length 26 in, Flexible Tube Yes, Hose Type Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/8 In, 4-Way (P2LAX591ESHDDN)
- CLIMAX METAL PRODUCTS ISCC-075-062 One-Piece Industry Standard Clamping Coupling (ISCC-075-062)
- NUMATICS SPA55 UNIT PLGN (554BA400KT00030)
- NACHI 5200 Series Double Row Angular Contact, 5205ZZ (5205ZZ)
- LINCOLN Grease Gun, Pistol Grip Handle, 7500 psi (1134CLR)
- LINCOLN Battery Charger, For Use with PowerLuber (1210)
- LINCOLN Air Grease Gun, Single Shot, 4800 psi (G120)
- LINCOLN Grease Gun, Lever, 7500 psi, 21 oz. (1151)
- LINCOLN Grease Gun, 10,000 psi, Pistol (1882)
- LINCOLN Pistol Grip Grease Gun Handle, Flex Hose, 56 Strokes per oz, Bulk/Cartridge, Blue (1133)
- WESTWARD Lever Oil Can (21EM25)
- Lincoln Grease Guns