Shop All Oil Metering
Lincoln
Straight Oil Meter Swivel, 1000 PSI
Mfr # 90464
Zoro # G2513874
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 1,000 psi
- For Use With Mfr. No. 3866, 3867, 877 and 980
- Inlet (In.) 1/2 NPT(M)
- Outlet (In.) 1/2 NPT(F)
- Product Type Straight Oil Meter Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 90464
- Zoro # G2513874
- UPC # 095992904641
- Country of Origin China
- Category Oil Metering
Dimensions
Inlet Connection Size | 1/2 in |
Outlet Connection Size | 1/2 in |
Details
Item | Straight Oil Meter Swivel |
Operating Pressure (PSI) | 1,000 psi |
For Use With | Mfr. No. 3866, 3867, 877 and 980 |
Inlet (In.) | 1/2 NPT(M) |
Outlet (In.) | 1/2 NPT(F) |
Product Type | Straight Oil Meter Swivel |
For Media Type | Oils |
Inlet Connection Type | NPT |
Maximum Operating Pressure | 1,000 psi |
Compatible with Manufacturer Model Number | 2DPN6, 3866, 3867, 3868, 3942, 4283, 6WB33, 6WB34, 6Y878, 6Y912, 774, 775, 776, 867, 876, 877, 878, 881, 883, 899, 946, 967 |
Outlet Connection Type | FNPT |
Wetted Material | Steel |
Housing Material | Steel |
Compatible Manufacturer Part Number | 2DPN6, 3866, 3867, 3868, 3942, 4283, 6WB33, 6WB34, 6Y878, 6Y912, 774, 775, 776, 867, 876, 877, 878, 881, 883, 899, 946, 967 |
Compatible Manufacturer Model Number | 2DPN6, 3866, 3867, 3868, 3942, 4283, 6WB33, 6WB34, 6Y878, 6Y912, 774, 775, 776, 867, 876, 877, 878, 881, 883, 899, 946, 967 |
For Use with Mfr. Model Number | 2DPN6, 3866, 3867, 3868, 3942, 4283, 6WB33, 6WB34, 6Y878, 6Y912, 774, 775, 776, 867, 876, 877, 878, 881, 883, 899, 946, 967 |
For Use With Mfr. Model Number | 2DPN6, 3866, 3867, 3868, 3942, 4283, 6WB33, 6WB34, 6Y878, 6Y912, 774, 775, 776, 867, 876, 877, 878, 881, 883, 899, 946, 967 |
Description
Straight Oil Meter Swivel, Product Type Straight Oil Meter Swivel, Maximum Operating Pressure 1,000 psi, For Media Type Oils, Inlet Connection Size 1/2 in, Wetted Material Steel, Inlet Connection Type NPT, Outlet Connection Size 1/2 in, Outlet Connection Type FNPT, Compatible with Manufacturer Model Number 2DPN6, 3866, 3867, 3868, 3942, 4283, 6WB33, 6WB34, 6Y878, 6Y912, 774, 775, 776, 867, 876, 877, 878, 881, 883, 899, 946, 967, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER G01318, Pressure Line, 25 micron, Outside-In (MF0059646)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56J Frame, 3,450 Nameplate RPM (B128)
- D&D Belt, VS, 1.187 x 40.9in OC (1922V403)
- NTN Tapered Roller Bearing Cone, 14138A (14138A)
- LINCOLN Digital Oil Meter, 4.0 GPM, 1500 PSI (967)
- LINCOLN Analog Oil Meter (877)
- LINCOLN Analog Oil Meter (3866)
- LINCOLN Analog Oil Meter (3867)
- LINCOLN Electronic Lube Meter, pint/qt/L/gal, 10 gpm, 1,500 psi Op Pressure (980)
- OTC Injector Retaining Clip Replacer (6708)
- WESTWARD Oil Control Gun, 1/2 NPT, Black (48UJ82)
- Lincoln Oil Metering