Lincoln

Standard Drum Cover, 55 Gallons Capacity


product price: $249.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Open Drums
  • Number of Feeds 0
  • Color Red
  • Material of Construction Steel
  • Capacity 55
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Standard Drum Cover
For Use With Open Drums
Number of Feeds 0
Color Red
Material of Construction Steel
Capacity 55
Accessory Type Standard Drum Cover
Wetted Material Steel
Product Type Drum Cover
Compatible with Manufacturer Model Number 83166
Compatible with Series PowerMaster II & III
Compatible Manufacturer Part Number 83166
Compatible Manufacturer Model Number 83166
For Use with Mfr. Model Number 83166
For Use With Mfr. Model Number 83166

Description

Standard Drum Cover, Product Type Drum Cover, Wetted Material Steel, Compatible with Series PowerMaster II & III, For Use With Open Drums, Includes -, Compatible with Manufacturer Model Number 83166

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.