Shop All Spring Return Hose Reels
Lincoln
Spring Return Hose Reel, Heavy Duty
Mfr # 82206
Zoro # G6879938
product price: $993.99
/ea
Free Shipping & Returns
$993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19 1/4 in
- Overall Width 8 1/4 in
- Overall Height 21 in
- Reel Width 8 1/4 in
- Swivel Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 82206
- Zoro # G6879938
- UPC # 095992822068
- Country of Origin China
- Category Spring Return Hose Reels
Dimensions
Overall Length | 19 1/4 in |
Overall Width | 8 1/4 in |
Overall Height | 21 in |
Reel Width | 8 1/4 in |
Overall Dimensions | 19 1/4 in L x 8 1/4 in W x 21 in H |
Mount Base Height | 11 3/8 in |
Mount Hole Diameter | 7/16 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Swivel Outlet Size | 1/2 in |
Mount Base Width | 6 in |
Reel Diameter | 19 1/4 in |
Swivel Inlet Size | 1/2 in |
Mounting Hole Center to Center Width | 4 1/2 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Mounting Hole Center to Center Height | 11 in |
Description
Spring Return Hose Reel, Grease, Maximum Operating Pressure 8,000 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Bench, Ceiling, Floor, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 21 in, Overall Length 19 1/4 in, Overall Width 8 1/4 in, Reel Material Steel, Reel Finish Powder Coated, Speed Limited Retraction No, Reel Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Mounting Bracket, Series 652 (P699AT502467001)
- GATES PowerGrip Timing Belts, 150XL037 (150XL037)
- INGERSOLL-RAND Compressor, Air, 5.5 HP (SS3J5.5GH-WB)
- DAYTON AC Gearmotor, 70 rpm, TEFC, 115V (3M330)
- LINCOLN Spring Return Hose Reel, 1/2 in Hose Dia, 50 ft Length, 300 psi (83754)
- LINCOLN Spring Return Hose Reel, 3/8 in Hose Dia, 50 ft Length, 300 psi (83753)
- LINCOLN Spring Return Hose Reel, Assembly (85063)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHF-N-650)
- COXREELS 3/4" x 75 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-575)
- COXREELS Combination Air/Electric Reel, 3/8 in Hose Dia., 50 ft Length (C-L350-5016-X)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (TSHL-N-3100)
- Lincoln Hose & Cable Reels