Shop All Tire Inflation Kits
Lincoln
Silverline Elite Hand Vacuum / Pressure Pump Automotive Kit
Mfr # MV8500
Zoro # G400940958
Free Shipping & Returns
$106.99
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
- Brand Lincoln
- MFR # MV8500
- Zoro # G400940958
- UPC # 646541004116
- Country of Origin China
- Category Tire Inflation Kits
Description
Produces vacuum or pressure at the turn of a switch comfortable ergonomic design one-finger trigger vacuum / pressure release has durable, accurate diaphram style compound pressure / vacuum gauge includes everything for performing hundred of automotive diagnostic and mechanical test, and one person brake bleeding named œsilverline elite, the new pump is capable of producing either vacuum or pressure with equal precision and convenience. switching between vacuum and pressure is accomplished with a simple turn of a knob. the pump is powerful enough to produce a near perfect vacuum or up to 60 psi (4 bar) of pressure. the combination of dual-vacuum/pressure capability and powerful performance expands the applications of the pump to include turbo- and super-charger diagnostics, fluid transfer, windshield repair, cooling system pressure testing, and pressure brake bleeding. in addition to performance improvements, the look and feel of the pump has been updated. it fits more comfortably in the users hand, and both vacuum and pressure are created on the squeeze stroke for one-handed operation.
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
- MAXTRAC SUSPENSION REAR SHOCK (STOCK) (2400LL-4)
- ANCOR Ancor Black 8 AWG Battery Cable - 100' (111010)
- RUSSELL APDT -6M X 16MM 1.5 O-RING (648060)
- HOPPY CONVERTER TAILLIGHT 48"" (48845)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 2.25 Oz., PK50 (MC225)
- GRIP-ON Goodyear 5 ft. L X 3/8 in. D EPDM Rubber Professional Tire Inflator 160 psi Red (10600)
- HOUSE 15 in. Straight Tire Iron (HO679798)
- MILWAUKEE TOOL M18 Inflator, M18 XC5.0 Battery (2848-20, 48-11-1850)
- WESTWARD Dial Tire Press Gauge, 0 to 60 psi (2HKY6A)
- AMFLO Inflator Gauge W/Dual Chuck (101HD)
- MIDWEST CONTROL Inflator with Dual Foot Air Chuck (STG-02)
- Lincoln Tire Inflation Kits