Shop All Oil Pumps
Lincoln
Rotary Pump, 3-Vane, 16 to 55 Gal.
Mfr # 1385
Zoro # G4289713
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3-Vane
- Container Size 16 and 55 gal. Drum
- Working Flow Max. (GPM) 10
- Max. Output 10 gpm
- Spout Length (In.) 3/4 to 11-1/2" AN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 16 and 55 gal. Drum |
Spout Length (In.) | 3/4 to 11-1/2" AN |
Suction Tube Length | 18 in to 34 1/2 in |
For Container Size | 15 gal, 30 gal, 55 gal |
Bung Connection Dia. | 2 in |
Description
Hand Operated Drum Pump, Pump Connection OD 1 3/4 in, Self-Priming Yes, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, Piston Material Polypropylene, Features Self-Priming, Housing Finish Cast Iron, Seal Material Polypropylene, Adapter Connection Type NPT, For Container Type Bucket, Drum, Pail, Hose Cover Material Not Applicable, Includes Bung Adapter Yes, Includes Nozzle No, Includes Spout Yes, Nozzle Operation Manual, Adapter Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 5M615 (5M615)
- DIVERSITECH Multiple HP Motor, CF, 208-230V (WG840468)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 60 In (5/8 SOFT CTL X 60)
- FESTO Standards-Based Cylinder DSNU-25-40-PPV-A (DSNU-25-40-PPV-A)
- LINCOLN Bare Stub Oil Pump, Air, 6 GPM (282396)
- LINCOLN Rotary Pump, 3-Vane, w/Hose, 16 to 55 Gal. (1385-H)
- LINCOLN Oil Pump Transfer System, Air-Operated (284168)
- LINCOLN Rotary Fuel Pump, w/ 8ft. Hose (1387)
- LINCOLN Bare Stub Oil Pump, Med Pressure, 6 GPM (84933)
- LINCOLN Oil Pump Transfer System, Air-Operated (2524)
- LINCOLN Oil Pump Transfer System, Air-Operated (2437)
- Lincoln Oil Pumps