Shop All Oil Pumps
Lincoln
Rotary Fuel Pump, w/ 8ft. Hose
Mfr # 1387
Zoro # G3915956
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type w/Hose
- Container Size 16 and 55 gal. Drum
- Working Flow Max. (GPM) 10
- Extract Gasoline, Diesel,kerosene, Oil-based Fluids, Heating Oils, Motor Oils, Heavy &light Oils, Atf, And Antifreeze.
- Includes 8 Ft Hose, Flame Arrestor And Vacuumbreaker, Non-sparking Dispensenozzle And Hose Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 16 and 55 gal. Drum |
Spout Connection Size | 3/4 in |
For Container Size | 15 gal, 30 gal, 55 gal |
Hose Length | 8 ft |
Suction Tube Length | 18 in to 34 1/2 in |
Hose Outside Dia. | 3/4 in |
Bung Connection Dia. | 2 in |
Hose Inside Dia. | 3/4 in |
Description
Hand Operated Drum Pump, Pump Connection OD 1 3/4 in, Spout Connection Size 3/4 in, Self-Priming Yes, Metered No, Hose Length 8 ft, Includes Discharge Hose Yes, Piston Material Polypropylene, Features Self-Priming, Housing Finish Cast Iron, Seal Material Polypropylene, Adapter Connection Type NPT, For Container Type Bucket, Drum, Pail, Hose Cover Material Nitrile, Includes Bung Adapter Yes, Includes Nozzle Yes, Includes Spout Yes, Nozzle Operation Manual, Adapter Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Vacuum Ejector Muffler, 1/4 in. NPT, 200 F (890001)
- LEGRIS Flow Control Regulator, 10mm OD (7060 10 17)
- MAIN FILTER Hydraulic Filter, replaces WIX D04C10G, 10 micron, Outside-In (MF0594514)
- VIAIR Single 444 High Performance Stealth Black Compressors, 200PSI (444SB)
- LINCOLN Oil Pump Transfer System, Air-Operated (2424)
- LINCOLN Oil Pump Transfer System, Air-Operated (2437)
- LINCOLN Rotary Pump, 3-Vane, w/Hose, 16 to 55 Gal. (1385-H)
- LINCOLN Single Acting Oil Pump, Air, 3.1 GPM (4475)
- LINCOLN Rotary Pump, 3-Vane, 16 to 55 Gal. (1385)
- LINCOLN Bare Stub Oil Pump, Air, 6 GPM (282396)
- SUNTEC J6Pa-E1000G Oil Pump (1 Stage (J6PA-E1000)
- Lincoln Oil Pumps