Shop All Grease Gun Accessories
Lincoln
Rigid Extension, 6" L
Mfr # 62028
Zoro # G1455489
original price:
$10.28
14% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose and Rigid Extensions
- Size 6 in L
- For Use With Hand Operated Grease Guns
- Material Steel
- Features Heavy Wall Seamless Steel Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 62028
- Zoro # G1455489
- UPC # 095992620206
- Country of Origin United States
- Category Grease Gun Accessories
Dimensions
Size | 6 in L |
Overall Length | 6 in |
End 1 Thread Size | 1/8" |
End 2 Thread Size | 1/8" |
Details
Sub-Category | Hose and Rigid Extensions |
Item | Rigid Extension |
For Use With | Hand Operated Grease Guns |
Material | Steel |
Features | Heavy Wall Seamless Steel Tubing |
Working Pressure | 3,000 psi |
Min. Burst Pressure | 14,000 psi |
Connection | 1/8 in MNPT |
Max. Pressure | 3,000 psi |
Accessory Type | Rigid Extension |
End 2 Thread Type | NPT |
Hose Type | Rigid |
Compatible Grease Gun Type | Manual |
Burst Pressure | 14,000 psi |
End 1 Thread Type | NPT |
Hose Material | Steel |
Operating Pressure - Maximum | 3,000 psi |
Description
Rigid Extension, For Use With Hand Operated Grease Guns, Size 6 in L, Connection 1/8 in MNPT, Max. Pressure 3,000 psi, Min. Burst Pressure 14,000 psi, Working Pressure 3,000 psi, Material Steel, Features Heavy Wall Seamless Steel Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE SplitIron, Stl, S.S., MotorBases, BeltAcc., Chain, DODGEBELTTENSIONTESTER (DODGE BELT TENSION TESTER)
- DURA-SURE TORQUE Timing Belt, S5M, 25 x 475mm PL, T95 (250-S5M-475)
- GILMOUR 5/8 in. Rubber Female Hose Washer (801704-1003)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Male NPT, PK 100 (CPO441-100K)
- LINCOLN Hand Assembly for Grease Gun (271879)
- LINCOLN Grease Gun Needle Nozzle, w/Flush Type (82784)
- LINCOLN Hose Extension, 36 in., 10,000 psi (1236)
- LINCOLN Grease Coupler, 90 Deg (G320)
- LINCOLN Grease Pump System, 30 to 55 gal. Drum, (G401)
- LINCOLN Grease Coupler, Max. Pressure 10,000 psi (5900)
- AMERICAN FORGE & FOUNDRY Grease Fittings - SAE Kit (8103)
- Lincoln Grease Gun Accessories