Shop All Grease Pumps
Lincoln
Portable Oil Pump with Gun, 30 ft. Hose
Mfr # 279092
Zoro # G2546098
product price: $2,220.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,220.99
Free 30-Day Returns
Key Features
- Air Motor Size 2"
- Fits Container Size 55 gal. Drum
- Volume per Minute 6 gal.
- Pump Ratio 3:1
- Consumption @ 100 PSI 11 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 279092
- Zoro # G2546098
- UPC # 095992104386
- Country of Origin United States
- Category Grease Pumps
Dimensions
Air Motor Size | 2" |
Fits Container Size | 55 gal. Drum |
Hose Length | 30 ft. |
Tube Dia. | 1-11/16" |
Drum Cover Dia. | 26" |
Container Size Included | 55 Gallon Drum |
Air Inlet Size | 1/4 NPT |
For Container Size | 55 gal |
Description
Portable Oil Pump with Gun, Features Complete Packaged System, Assemble, Add 55 gal. Oil Drum, Connect to Air Supply, Ready to Dispense and Meter Oil, Air Consumption 12 cfm, Hose Length 30 ft.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 13 # of Teeth (40BS13H X 5/8)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP211-203D1)
- BOSTON GEAR Miter Gear-10 Pitch (L131Y)
- DAYTON 2/B87 Banded V-Belt, 90-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G901)
- LINCOLN Grease Pump, 25 to 50 lb. Containers, 40:1 (4459)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 75:1 (2004)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 75:1 (1904)
- LINCOLN Follower, 55 Gallons Capacity (83369)
- LINCOLN Grease Pump with Container, 40 lb. (1275)
- LINCOLN Dispenser, Gear Lube (1293)
- URREA Pneumatic grease pumps 66lb (23629)
- Lincoln Grease Pumps