Shop All Drain & Drip Pans
Lincoln
Portable Oil Drain, Plastic, 18 gal.
Mfr # 3518
Zoro # G3710290
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (Gal.) 18
- Construction Plastic
- Dia. 17 19/64 in
- Length 17 1/2 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 3518
- Zoro # G3710290
- UPC # 095992103648
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Dia. | 17 19/64 in |
Length | 17 1/2 in |
Width | 20 in |
Height (In.) | 30 in |
Overall Diameter | 17 5/16 in |
Overall Height | 30 in |
Overall Width | 20 in |
Overall Length | 17 1/2 in |
Adjustable Height Range | 40 in to 77 in |
Details
Item | Portable Oil Drain |
Capacity (Gal.) | 18 |
Construction | Plastic |
Includes | (4) Casters, Collection Funnel, Drain Valve for Assembly In Drain Hole, Height Adjustment Tubes and Clamp, Plug Cap In NPT Drain Hole, Pour Port Cap |
Features | Easy Height Adjustment, Reservoir Contains Integrated Drain Shelf with Plugs, Funnel Incorporates Added Splash Shield to Catch Overspray |
Capacity | 18 gal |
Drain Type | Standard Oil Drain |
Color | Black, Red |
Material | Plastic |
Hose Included | No |
Description
Portable Oil Drain, Capacity 18 gal, Overall Diameter 17 5/16 in, Overall Height 30 in, Overall Length 17 1/2 in, Overall Width 20 in, Black, Red, Hose Included No, Adjustable Height Range 40 in to 77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 4160 SS Push Button Switch - Off-On - Blue - 10A (4160)
- DRYCONN Dryconn Waterproof Connector, Black, PK500 (61148)
- TECNOSEAL R3MG Rudder Anode - Magnesium - 3-3/4" Diameter (R3MG)
- MAIN FILTER HY-PRO HP75L810CB Replacement/Interchange Spin-On Filter (MF0058069)
- LINCOLN Truck Drain, High-Impact Polypropylene (3667)
- LINCOLN Drain Pan, 20g Capacity (3614)
- LINCOLN Portable Oil Drain, Plastic, 8 gal. (3508)
- LINCOLN Drain, Waste Oi, 16 gal. (613)
- LINCOLN Truck Drain, High-Impact Polypropylene (3665)
- LINCOLN Truck Drain, High-Impact Polypropylene (3669)
- JOHNDOW INDUSTRIES Poly Portable Oil Drain, 18 gal. (JDI-18DCP)
- Lincoln Drain & Drip Pans