Shop All Grease Pumps
Lincoln
Portable Grease Pump with Gun, 30 ft Hose
Mfr # 279091
Zoro # G1567093
product price: $2,981.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,981.99
Free 30-Day Returns
Key Features
- Air Motor Size 2 1/2 in
- Fits Container Size 400 lb/55 gal Drum
- Volume per Minute 80 cu in
- Pump Ratio 50:1
- Consumption @ 100 PSI 10 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 279091
- Zoro # G1567093
- UPC # 095992104379
- Country of Origin United States
- Category Grease Pumps
Dimensions
Air Motor Size | 2 1/2 in |
Fits Container Size | 400 lb/55 gal Drum |
Drum Cover Dia. | 26 in |
Hose Length | 30 ft |
Tube Dia. | 1 in |
For Container Size | 55 gal |
Container Size Included | 55 Gallon Drum |
Air Inlet Size | 1/4 FNPT |
Description
Portable Grease Pump with Gun, Features Add 400 lb Grease Drum, Complete Packaged System, Connect to Air Supply, Ready for Lubrication Service, Air Consumption 10 cfm, Hose Length 30 ft
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCAIR Anti-Spatter, 1 Gallon, Bottle, -40 to 120F (53014500)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 13.20" OD (5V1323)
- MAIN FILTER Hydraulic Filter, replaces WIX R18C10CB, Return Line, 10 micron, Outside-In (MF0062289)
- DYNABRADE Rear Plate (51923)
- LINCOLN Follower, 55 Gallons Capacity (83369)
- LINCOLN Fluid Transfer Pump, Polyethylene, 3/8" Inlet (MV7241)
- LINCOLN Portable Grease Pump, 120 lb./16 gal, 50:1 (6917)
- LINCOLN Grease Pump, 25 to 50 lb. Containers, 40:1 (4489)
- LINCOLN Grease Pump with Container, 40 lb. (1275)
- LINCOLN Drum Pump, Air Operated (4480)
- LINCOLN Dispenser, Gear Lube (1293)
- Lincoln Grease Pumps