Shop All Grease Pumps
Lincoln
Portable Grease Pump, 25 to 50 lb., 50:1
Mfr # 989
Zoro # G0881212
product price: $1,152.99
/ea
Free Shipping & Returns
$1,152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Motor Size 2 1/2 in
- Fits Container Size 25 to 50 lb Container
- Volume per Minute 80 cu in
- Pump Ratio 50:1
- Max. Pressure 7,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 989
- Zoro # G0881212
- UPC # 012304142089
- Country of Origin China
- Category Grease Pumps
Dimensions
Air Motor Size | 2 1/2 in |
Fits Container Size | 25 to 50 lb Container |
Hose Length | 7 ft |
Container Size Included | 25 to 50 lb Drum |
Air Inlet Size | 1/4 FNPT |
For Container Size | 50 gal |
Details
Item | Portable Grease Pump with Gun |
Volume per Minute | 80 cu in |
Pump Ratio | 50:1 |
Max. Pressure | 7,500 psi |
Grease Type | NLGI 1 and 2 |
Includes | (2) Straight Universal Swivels, Air Coupler, Carrying Handle, Control Valve, Drum Cover, Follower Plate, Hose, Pump |
Air Inlet | 1/4 in FNPT |
Ratio | 50:1 |
Power Source | Air |
Max. Outlet Pressure | 7,500 psi |
Description
Portable Grease Pump with Gun, Hose Length 7 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 100mm I. D., 120mm O. D. (10012012SA)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936701Q, Return Line, 25 micron (ZX-936701Q)
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 2 inch OD (10J200JA)
- LUBRIPLATE Ds-Es, 35 Lb Pail, White Electric Switch Grease (L0137-035)
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 50:1 (1418)
- LINCOLN Grease Gun Filler Pump, 25 to 50 lb. (1296)
- LINCOLN Portable Grease Pump with Gun, 30 ft Hose (279091)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 50:1 (1426)
- LINCOLN Portable Grease Pump, 120 lb./16 gal, 50:1 (6917)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 75:1 (1904)
- LINCOLN LUBRICATION Heavy Duty Grease Pump for 25-50 lb. Drum (989)
- Lincoln Grease Pumps