Shop All Grease Pumps
This Product is Discontinued
Lincoln
Portable Grease Pump, 120 lb./16 gal, 50:1 (Discontinued)
Mfr # 9917
Zoro # G2307654
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Motor Size 2 1/2 in
- Fits Container Size 120 lb/16 gal Drum
- Volume per Minute 168 cu in
- Pump Ratio 50:1
- Max. Pressure 7,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lincoln
- MFR # 9917
- Zoro # G2307654
- UPC # 095992099460
- Country of Origin China
- Category Grease Pumps
Dimensions
Air Motor Size | 2 1/2 in |
Fits Container Size | 120 lb/16 gal Drum |
Hose Length | 7 ft |
Air Inlet Size | 1/4 FNPT |
For Container Size | 16 gal |
Container Size Included | 120 lb/16 Gallon Drum |
Description
Portable Grease Pump with Gun, Max. Air Pressure 100 psi, Hose Length 7 ft, Max. Viscosity NLGI #2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.